Skip Content

ST
EAZYPOWER

3/8" Hex Shank Extension, 6" Length, For Use With: Cordless Drills

  • Item # 42W483
  • My Part #
  • Mfr. Model # 88442
  • Catalog Page # N/A
  • UNSPSC # 27112801
3/8" Hex Shank Extension, 6" Length, For Use With: Cordless Drills close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hex Shank Extension
  • For Use With Cordless Drills
  • Hex Shank Size 3/8"
  • Length 6"
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Hex Extensions,3/8 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I bought this to use as a drill extension which is to say that I wanted an extension with a .375" hole to fit a .375" bit. The hole is .400" in diameter so when the drill is installed it is off set and unable to run true. The set screws/Allen wrench was also of poor quality and would not properly tighten up, but rather would slip before adequately tightening the bit in place. Just a piece of junk if you want something accurate, you better make it yourself.
Date published: 2016-03-17
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_42W483, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.