Skip Content

DG
EAZYPOWER

2-1/8" Countersink Wood Drilling Bit, 1/4"

  • Item # 19TH80
  • My Part #
  • Mfr. Model # 30051
  • Catalog Page # N/A
  • UNSPSC # 27112801
2-1/8" Countersink Wood Drilling Bit, 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Countersink
  • Shank Size 1/4"
  • Overall Length 2-1/8"
  • For Use With Steel, Aluminum, Plastic, Wood
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.