Skip Content

DG
EAZYPOWER

15/32" X 5-7/8" Brad Point Wood Drilling Bit, High Speed Steel, 3/8"

  • Item # 19TH13
  • My Part #
  • Mfr. Model # 82961
  • Catalog Page # N/A
  • UNSPSC # 27112801
Brad Point Drill Bit,HSS,15/32" x 5-7/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Brad Point
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 15/32"
  • Shank Size 3/8"
  • Overall Length 5-7/8"
  • For Use With Steel, Aluminum, Plastic, Wood
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions