Skip Content

DG
EAZYPOWER

4-3/4" Brad Point Wood Drilling Bit, 3/8" Shank Size

  • Item # 19TH09
  • My Part #
  • Mfr. Model # 88664
  • Catalog Page # N/A
  • UNSPSC # 27112801
Brad Point Drill Bit, HSS, 13/32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Brad Point
  • Shank Size 3/8"
  • Overall Length 4-3/4"
  • For Use With Steel, Aluminum, Plastic, Wood
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions