Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EAZYPOWER

25/64" X 5-1/4" Brad Point Wood Drilling Bit, High Speed Steel, 3/8"

  • Item # 19TH08
  • My Part #
  • Mfr. Model # 82946
  • Catalog Page # N/A
  • UNSPSC # 27112801
25/64" X 5-1/4" Brad Point Wood Drilling Bit, High Speed Steel, 3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Brad Point
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 25/64"
  • Shank Size 3/8"
  • Overall Length 5-1/4"
  • For Use With Steel, Aluminum, Plastic, Wood
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.