Skip Content

DG
EAZYPOWER

10-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

  • Item # 38NC45
  • My Part #
  • Mfr. Model # 73249
  • Catalog Page # N/A
  • UNSPSC # 27112814
10-Piece Screwdriver Bit Set, 1/4" Hex Shank Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screwdriver Bit Set
  • No. of Pieces 10
  • Hex Shank Size 1/4"
  • Fastening Tool Material Steel
  • Fastening Tool Item Screwdriver Bit Set
  • Impact Rated Yes
  • Application - Tools Impact
  • Includes Torx: T8, T9, T10, T15, T20, T25, T27, T30, T35, T40
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.