Skip Content

DV
EATON WEATHERHEAD

Swivel Male Elbow,3/8-18,5/8 In Tube Sz

  • Item # 2ZKP1
  • My Part #
  • Mfr. Model # 1869X10X6S
  • Catalog Page # N/A
  • UNSPSC # 40142604
Swivel Male Elbow,3/8-18,5/8 In Tube Sz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Swivel Male Elbow
  • Type Male
  • Pipe Size 3/8"
  • Tube Size 5/8"
  • Thread Size 3/8-18
  • Pressure (PSI) 150
  • Connection Quick Connect
  • Temp. Range -40 to 200 F
  • Material Brass
  • Gasket Material Ethylene Propylene Rubber
  • For Use With Push Connect/Air Brake
  • Standards DOT FMVSS 571.106 and SAE J1170
How can we improve our Technical Specifications?

Compliance and Restrictions

None