DG
EATON WEATHERHEAD

Air Brake Elbow, 1.0" L, Tube, Brass

  • Item # 30RY09
  • My Part #
  • Mfr. Model # 1469X4X6
  • Catalog Page # N/A
  • UNSPSC # 40141734
Air Brake Elbow, 1.0" L, Tube, Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Brake Elbow
  • Type Tube
  • Length 1.0"
  • Pipe Size 3/8"
  • Tube Size 1/4"
  • Thread Size 7/16-24 x 3/8-18
  • Pressure (PSI) 150
  • Outside Dia. 1/2"
  • Connection Tube x MNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • For Use With Nylon Airbrake Tubing
  • Standards DOT, SAE, FMVSS 571.106
  • Includes Nut, Sleeve, Body
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms