Skip Content

DV
EATON WEATHERHEAD

Adapter,Inverted Flare,Brass,1/8In Pipe

  • Item # 32WH94
  • My Part #
  • Mfr. Model # 202X5X2
  • Catalog Page # N/A
  • UNSPSC # 26112101
Adapter,Inverted Flare,Brass,1/8In Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adapter
  • Type Inverted Flare
  • Pipe Size 1/8"
  • Tube Size 5/16"
  • Thread Size 1/2-20 x 1/8-27
  • Pressure (PSI) 2000
  • Connection Tube x MNPT
  • Temp. Range -65 Degrees to 250 Degrees F
  • Material Brass
  • For Use With Steel Tubing
  • Standards DOT/SAE J1402A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms