Skip Content

TP
EATON

Variable Frequency Drive,1-1/2 Max. HP,3 Input Phase AC,480VAC Input Voltage

  • Item # 4LRN9
  • My Part #
  • Mfr. Model # HVXF15A1-4A1B1
  • Catalog Page # 154
  • UNSPSC # 26111503
Variable Frequency Drive,1-1/2 Max. HP,3 Input Phase AC,480VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,203.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.47 lbs.
Country of Origin Finland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 1-1/2
  • Enclosure NEMA 1
  • Input Voltage 480VAC
  • Max. Output Amps 3.3
  • Output Voltage 480VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 200%
  • Torque @ 1 Hz 100%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0 to 320 Hz
  • Adjustable Acceleration Time 0 to 3000 sec.
  • Adjustable Deceleration Time 0 to 3000 sec.
  • Dynamic Braking Internal Brake Chopper Circuit
  • Height 12.9"
  • Width 5"
  • Depth 7.5"
  • Control Type Keypad/Terminal/Network
  • Key Pad Lockout Yes
  • Start/Stop Control Programmable
  • Protection Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
  • Control Method Frequency Control (V/f) Open Loop Sensor less Vector Control
  • Accepts Input Control Signal 0-10VDC, 4-20mA
  • Display Type LCD Keypad
  • Displays LCD Keypad
  • Digital Readout Yes
  • For Use With 3-Phase Inverter Duty Motor
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.