Skip Content

TP
EATON

Variable Frequency Drive,20 Max. HP,3 Input Phase AC,480VAC Input Voltage

  • Item # 40HZ33
  • My Part #
  • Mfr. Model # DG1-34031FB-C21C
  • Catalog Page # 160
  • UNSPSC # 26111503
Variable Freq Drive,20 HP,31A,380-500VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose drive is designed for more demanding commercial and industrial applications. Features Active Energy Control for increased efficiency, safety, and reliability. Additional features include: brake chopper; dual overload ratings-110% variable torque, 150% constant torque; integrated common mode reduction 5% DC link choke with input surge; EMI/RFI filters; real-time clock; local/remote operation from keypad and 2 configurable soft keys; external auxiliary control capability; standard I/O-8DI, 1DO2AI, 2AO, 3 relays; Ethernet IP and modbus communications; and 2 expansion slots to support additional I/O or communication protocols.

View More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 20
  • Enclosure NEMA 1
  • Input Voltage 480VAC
  • Max. Output Amps 31
  • Output Voltage 480VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 150%
  • Input Frequency 50/60 Hz
  • Dynamic Braking Internal Brake Chopper Circuit
  • Height 20.43"
  • Width 8.06"
  • Depth 10.44"
  • Control Type Keypad, Terminal, Network
  • Key Pad Lockout Yes
  • Start/Stop Control Keypad/Programmable
  • Protection Overvoltage, Overcurrent, Incoming Surge, Under Voltage, Input Phase Loss, Output Phase Loss, Overheating, Overload, Stall
  • Control Method PWM Control with Active Energy Management
  • Accepts Input Control Signal 0-10VDC, 4-20mA
  • Display Type LCD Keypad
  • Displays LCD Keypad
  • Digital Readout Yes
  • For Use With 3-Phase Inverter Duty Motor
  • Standards UL, cUL, CE, EN
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.