Skip Content

DV
EATON VICKERS

Hydraulic Gear Pump with 1.77 Displacement (Cu. In./Rev.)

  • Item # 20V910
  • My Part #
  • Mfr. Model # 26012-RZL
  • Catalog Page # N/A
  • UNSPSC # 40151533
Gear Pump,Displace  1.77,GPM 21.1,Right close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Gear Pump
  • Displacement (Cu. In./Rev.) 1.77
  • GPM @ 3600 RPM & 1000 PSI 21.1
  • Max. Continuous PSI 3000
  • Max. Intermittent Pressure (PSI) 3500
  • Max. RPM 3600
  • Min. RPM 750
  • Mounting 2 Bolt SAE A
  • Ports (Inlet) 1-5/16-12
  • Ports (Outlet) 7/8-14
  • Rotation Right
  • Shaft Extension (In.) 5/8 x 1-1/4
  • Cover Material Aluminum
  • Design A
  • Housing Aluminum
  • Dimension A (In.) 3.88
  • Length (In.) 5.94
  • Width (In.) 5.12
  • Features Quiet Operation and Field Reversible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products