Skip Content

TP
EATON VICKERS

9.26" x 2.83" x 4.44" Solenoid Operated Hydraulic Directional Valve

  • Item # 21U738
  • My Part #
  • Mfr. Model # 02-119461
  • Catalog Page # N/A
  • UNSPSC # 40141608
9.26" x 2.83" x 4.44" Solenoid Operated Hydraulic Directional Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $894.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounted to a manifold, this valve can be used to direct and stop flow at any point in a hydraulic system.

View More

Technical Specs

  • Item Hydraulic Directional Valve
  • Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
  • NFPA Size D05
  • Operation Type - Hydraulic Valves Solenoid Operated
  • Center Position - Hydraulic Valves Float
  • Return Type - Hydraulic Valves Spring Centered
  • Coil Voltage - Hydraulic Valves 24VDC
  • Valve Ways and Positions 4-Way/3-Position
  • Max. Flow - Hydraulic Valves 24.0 gpm
  • Max. Pressure - Hydraulic Valves 3000 psi
  • Connection DIN 43650
  • Max. Tank Pressure (PSI) 3000
  • Seal Type Fluorocarbon
  • Length (In.) 9.26
  • Width (In.) 2.83
  • Height (In.) 4.44
  • Series DG4
  • Standards NFPA DOR, ISO 05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.