Skip Content

TP
EATON VICKERS

6.1" x 2.0" x 3.0" Proportional Hydraulic Pressure Relief Valve

  • Item # 21U766
  • My Part #
  • Mfr. Model # 02-145953
  • Catalog Page # N/A
  • UNSPSC # 40141608
Hydraulic Relief Valve,2 Way,24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,372.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering overload protection for your hydraulic system, this valve opens when fluid pressure reaches a specified level. It helps regulate pressure and helps prevent damage to the system.

View More

Technical Specs

  • Item Hydraulic Pressure Relief Valve
  • Valve Type - Hydraulic Valves Hydraulic Relief Valve
  • NFPA Size D03
  • Operation Type - Hydraulic Valves Proportional
  • Coil Voltage - Hydraulic Valves 24VDC
  • Valve Ways and Positions 2-Way/1-Position
  • Max. Flow - Hydraulic Valves 1.3 gpm
  • Max. Pressure - Hydraulic Valves 5000 psi
  • Connection Din 43650
  • Coil Rating 3.5A x 1.65 ohms
  • Max. Tank Pressure (PSI) 5000
  • Adjustable PSI Range 44 to 1450
  • Seal Type Fluorocarbon
  • Length (In.) 6.1
  • Width (In.) 2.0
  • Height (In.) 3.0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.