Skip Content

TP
EATON VICKERS

10 HP 230/460VAC Hydraulic Power Unit, 1470 psi 10 gpm

  • Item # 4DDN3
  • My Part #
  • Mfr. Model # 3044402
  • Catalog Page # 2530
  • UNSPSC # 39121004
Power Unit,10 hp,460VAC,1470 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,771.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 470.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This EATON VICKERS hydraulic power unit delivers smooth, quiet operation. Unit features close coupled pump and motor, adjustable relief valve, pressure gauge, filler breather, and lift-out cover for easy maintenance. For use in utilities, automotive, machine tools, molding, construction industries. Has horizontal reservoir capacity.

View More

Technical Specs

  • Item Hydraulic Power Unit
  • Reservoir Capacity 30 gal.
  • HP 10
  • Nominal Flow 10 gpm
  • Max. Pressure 1470 psi
  • Voltage 230/460VAC
  • Phase 3
  • Hz 60/50
  • Full Load Amps 28.4/14.2A
  • Pressure Port 1-1/16"-12 (SAE 12)
  • Return Port 1-5/16"-12 (SAE 16)
  • Mounting Horizontal
  • RPM 1800
  • Overall Length 38"
  • Overall Width 24"
  • Overall Height 23"
  • Built-In Features Adjustable Relief Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.