NC
EATON

Toggle Switch, Number of Connections: 2, Switch Function: On/Off

  • Item # 21EV99
  • My Part #
  • Mfr. Model # 7546K40
  • Catalog Page # 261
  • UNSPSC # 39121507
Toggle Switch, Number of Connections: 2, Switch Function: On/Off close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EATON toggle switch includes panel mounting. Design flexibility allows this switch to be used in a variety of applications.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Off
  • AC Contact Rating 20A @ 125VAC, 10A @ 250VAC
  • HP 3/4
  • Terminals Quick Connect
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.68"
  • Stem Length 0.469"
  • Stem Dia. and Thread Size 0.500"
  • Actuator Color Silver
  • Stem Color Silver
  • Standards CSA, UL Recognized, RoHS
  • Includes Panel Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.