Skip Content

NC
EATON

Toggle Manual Motor Starter, Enclosure NEMA Rating 4, 26 Amps AC, NEMA Size:M-0

  • Item # 11Z492
  • My Part #
  • Mfr. Model # B100W0C
  • Catalog Page # 169
  • UNSPSC # 39121521
Manual Motor Starter,NEMA,3P,M-0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,688.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring straight-through wiring and field-mounted auxiliary contacts, this NEMA manual starter provides control and overload protection to single- and 3-phase motors. It comes standard with a lockout device to lock motor in the Off position.

View More

Technical Specs

  • Item Manual Motor Starter
  • NEMA Size M-0
  • Operator Toggle
  • Enclosure NEMA Rating 4
  • Number of Required Thermals 3
  • Amps AC 26
  • Number of Poles 3
  • Description/Special Features Bimetallic Overload Relay
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 2
  • HP @ 3 Phase - 480V 5
  • Height 10.16"
  • Width 5.13"
  • Depth 5.00"
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 200V 2
  • HP @ 3 Phase - 460-575V 5
  • HP @ 3 Phase - 575V 5
  • Standards UL, CSA
  • Pilot Light No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.