Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
EATON SYNFLEX

1000 ft. Polyamide Air Brake Tubing, Black

  • Item # 2ZKA2
  • My Part #
  • Mfr. Model # 4245-02506
  • Catalog Page # N/A
  • UNSPSC # 26112101
1000 ft. Polyamide Air Brake Tubing, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Brake Tubing

Technical Specs

  • Item Air Brake Tubing
  • Type Type A - Nonreinforced
  • Length 1000 ft.
  • Tube Size 0.092"
  • Outside Dia. 5/32"
  • Material Polyamide
  • Color Black
  • Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.