NC
EATON

Rocker Switch, Contact Form: SPST, Number of Connections: 2, Terminals: Screw

  • Item # 21EV06
  • My Part #
  • Mfr. Model # 8004K25N1V2
  • Catalog Page # N/A
  • UNSPSC # 39121507
Rocker Switch, Contact Form: SPST, Number of Connections: 2, Terminals: Screw close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Rocker Switches


$8.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Designed and field-tested for demanding truck and marine applications, this switch features European styling with a durable matte finish. It also features snap-in mounting, can be gang-mounted with other switches in a single panel opening, and can be fitted with a silicone rubber seal (available separately) to help in resisting damage from moisture and dust.

View More

Technical Specs

  • Item Rocker Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Off
  • Terminals Screw
  • Mounting Hole 0.867" x 1.734"
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • DC Contact Rating 15A @ 28VDC
  • HP 3/4
  • Standards UL Recognized/ CSA
  • Special Features Non-Illuminated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products