Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EATON

88mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse

  • Item # 2XCF8
  • Mfr. Model # 1351E-6517
  • Catalog Page # 294
  • UNSPSC # 39121528
88mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $149.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This diffuse reflective photoelectric sensor features fully potted construction for use in areas subject to washdown, high shock, of high vibration. Adjustable gain pots allow precise adjustment. Delivers high optical performance.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Power Requirement - Rectangular Photoelectric Sensor 10 to 40VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 3.0m
  • Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
  • Height - Rectangular Photoelectric Sensor 88mm
  • Width - Rectangular Photoelectric Sensor 46mm
  • Depth - Rectangular Photoelectric Sensor 48mm
  • Min. Object Size Adjustable By Changing Gain
  • Max. Load Current 250mA
  • Response Time 1.0 msec
  • Operating Frequency 250 Hz
  • NEMA Rating 1, 2, 3, 4, 4X, 6, 12, 13
  • IP Rating 67
  • Body Material Fiberglass Reinforced Plastic
  • Light Source Infrared LED
  • Features Output Short Circuit, Overcurrent and Reverse Polarity Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL 508 Listed, CSA Certified, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.