Skip Content

TP
EATON

Pilot Light Without Lens, 30mm, 120VAC Voltage, Lamp Type: LED, Terminal Connection: Saddle Clamp

  • Item # 12K567
  • My Part #
  • Mfr. Model # HT8GTT1
  • Catalog Page # N/A
  • UNSPSC # 39121534
Pilot Light, No Lens, No Bulb,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This EATON pilot light without lens is a LED PresTest indicating light unit with transformer lamp module. Incorporates a press-to-test feature where depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate detection of faulty lamps. 120VAC, 50/60 Hz.

View More

Technical Specs

  • Item Pilot Light Without Lens
  • Voltage 120VAC
  • Lamp Type LED
  • Shape Round
  • Terminal Connection Saddle Clamp
  • Lens Material Plastic
  • Size 30mm
  • Lamp Module Type Transformer
  • Basic Material Metal
  • Lamp Voltage 120VAC
  • Replacement Lamps 12Y256
  • Body Material Anodized Aluminum/Mounting Rings
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • IP Rating 10
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.