Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
EATON

Pilot Light Complete, 30mm, 120VAC Voltage, Lamp Type: LED, Terminal Connection: Pressure Plate

  • Item # 39P712
  • My Part #
  • Mfr. Model # 10250T181LLP06
  • Catalog Page # 257
  • Catalog Group # H4423
  • UNSPSC # 39121534
Pilot Light Complete, 30mm, 120VAC Voltage, Lamp Type: LED, Terminal Connection: Pressure Plate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.3 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm Indicator Lights, 10250T Series
• Round shape NEMA 3, 3R, 4, 4X, 12, and 13 rated
UL Listed, CE and CSA Certified.

View More

Technical Specs

  • Item Pilot Light Complete
  • Voltage 120VAC
  • Color Blue
  • Lamp Type LED
  • Shape Round
  • Terminal Connection Pressure Plate
  • Lens Material Plastic
  • Size 30mm
  • Lamp Module Type Transformer
  • Basic Material Metal
  • Lens Type Fresnel
  • Lamp Voltage 6VAC/DC
  • Replacement Lamps 39R109
  • Body Material Chrome Plated Zinc Die Cast
  • NEMA Rating 3, 3R, 4, 4X, 12, 13
  • IP Rating 65
  • Includes Operator, Light Module
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.