Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EATON

Rectangular Photoelectric Sensor, Sensing Method: Diffuse

  • Item# 2XCF7
  • Mfr. Model# 1351E-6514
  • Catalog Page# 373
  • UNSPSC# 39121528
Rectangular Photoelectric Sensor, Sensing Method: Diffuse close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $184.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thru-beam sensor transmits infrared and visible red light between its source and detector on opposite sides of a detection zone. The switch will actuate when this beam of light is either blocked (when set for dark operation), or completed (light operation).

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Diffuse
  • Operation Mode Selectable Light On/Dark On
  • Diameter 30mm
  • Power Requirement 24 to 240VAC/12 to 240VDC
  • Circuit Type SPDT
  • Electrical Connection 2m Cable
  • Max. Sensing Distance 3m
  • Length 3.46"
  • Min. Object Size Adjustable By Changing Gain
  • Max. Load Current 3A
  • Response Time 15.0 msec
  • Operating Frequency 33 Hz
  • Width 1.81"
  • Depth 1.91"
  • NEMA Rating 1, 2, 3, 4, 4X, 6, 12, 13
  • IP Rating 67
  • Body Material Fiberglass Reinforced Plastic
  • Light Source Infrared LED
  • Features Output Short Circuit, Overcurrent and Reverse Polarity Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL 508 Listed, CSA Certified, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.