Navigation Menu New

Access My Account, Order History, Lists and more here.

30XE78 FAK-R-KC11-I UNSPSC # 39121512

Tap image to zoom.

Roll over image to zoom.

Palm Switch Control Station, 1NO/1NC, No Legend, Palm Switch, Number of Operators 1

  • Item # 30XE78
  • Mfr. Model # FAK-R-KC11-I
  • UNSPSC # 39121512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Palm Switch Control Station
  • Number of Operators 1
  • Size 22 mm
  • Legend No Legend
  • Type of Operator Palm Switch
  • Action Momentary
  • Contact Form 1NO/1NC
  • Mechanical Interlock No
  • NEMA Rating 1, 13, 2, 3, 4, 4X
  • Contact Rating 10A @ 600V AC, 5A @ 24V DC
  • NEMA Contact Rating Designation A600
  • IP Rating 66
  • Enclosure Material Plastic
  • Enclosure Color Red
  • Standards CCC, CE, CSA, IEC-60947, Lloyd's Register, RoHS, UL, VDE 0660

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top