Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EATON

Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 30XE75
  • Mfr. Model # M22M-D-R-X0-K01
  • Catalog Page # N/A
  • UNSPSC # 39121512
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $26.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.09 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.

View More

Technical Specs

  • Item Non-Illuminated Push Button
  • Size 22mm
  • Action Momentary Push
  • Type of Operator Flush Button
  • Head Material Metal
  • Contact Form 1NC
  • Bezel Chrome Die Cast Aluminum
  • Color Red
  • Contact Rating 6 A @ 240V AC; 3 A @ 24V DC
  • NEMA Contact Rating Designation A600
  • Number of Operators 1
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • IP Rating 66
  • Legend Circle
  • Legend/Background Color White/Red
  • Standards UL, CSA, CE, CCC, IEC-60947, VDE 0660, Lloyd's Register, RoHS
  • Terminal Connection Pressure Plate
  • Includes Metal Bezel with STOP Engraved
  • Material Metal
  • Basic Material Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.