Skip Content

DG
EATON

Nitrile Blend Bulk Hydraulic Hose

  • Item # 6DPL4
  • My Part #
  • Mfr. Model # H24512
  • Catalog Page # N/A
  • UNSPSC # 40142007
Nitrile Blend Bulk Hydraulic Hose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Hose
  • Type Bulk
  • Hose Inside Dia. (In.) 3/4
  • Hose Length (Ft.) 50
  • Hose Outside Dia. (In.) 1-1/8
  • Operating Pressure (PSI) 2250
  • Safety Factor 4:1
  • Min. Bend Radius (In.) 4-3/4
  • Tube Material Nitrile Blend
  • Cover Material Neoprene
  • Reinforcement Double Steel Braid
  • Temp. Range (F) -40 to 212
  • Standards SAE 100R16
  • Application High Pressure Hydraulic Lines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products