TP
EATON

NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 9 Amps AC, 110/120VAC Coil Volts

  • Item # 40Z846
  • My Part #
  • Mfr. Model # ECN16A8AAC-R63/B
  • Catalog Page # N/A
  • Catalog Group # H5026
  • UNSPSC # 39121521
NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 9 Amps AC, 110/120VAC Coil Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,196.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Combination Motor Starters
• Fusible disconnect with class R fuse clips Class 10/20/30 solid state overload relay 1 NO auxiliary contact 600VAC max.

View More

Technical Specs

  • Item NEMA Fusible Combination Starter
  • NEMA Size 0
  • Amps AC 9
  • Max. Motor Voltage 600VAC
  • Coil Volts 110/120VAC
  • Fuse Clip Type RK1-600VAC
  • Enclosure NEMA Rating 12
  • Auxiliary Contact Form 1NO
  • Short Circuit Protection 30A
  • Overload Relay Amp Setting 1 to 5A
  • Trip Class 10/20/30
  • Operator No
  • Pilot Light No
  • Control Transformer No
  • Hz 60
  • HP @ 3 Phase - 240V 1-1/2
  • HP @ 3 Phase - 480V 2
  • Standards UL508
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.