Skip Content

TP
EATON

Momentary / Maintained / Maintained Non-Illuminated Selector Switch Operator, 1D Cam, 3 Position

  • Item # 12Y211
  • My Part #
  • Mfr. Model # HT8JRH1D
  • Catalog Page # 253
  • UNSPSC # 39121513
Non-Illum Selector Swtch,30mm,3 Pos,Knob close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This selector switch features anodized aluminum construction and mounting rings. It offers protection against the ingress of solid foreign objects, water, oil, noncorrosive coolants, and ice in indoor and outdoor applications.

View More

Technical Specs

  • Item Non-Illuminated Selector Switch Operator
  • Size 30mm
  • Position 3
  • Action Momentary / Maintained / Maintained
  • Type of Operator Knob
  • Operator Color Black
  • Key Removal No Key
  • Operator Head Material Metal
  • Bezel Material Anodized Aluminum
  • Basic Material Metal
  • Bezel Color Chrome
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 65
  • Cam 1D
  • Switch Operation @ Position A X
  • Switch Operation @ Position B X
  • Switch Operation @ Position C X
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed, CSA Certified
  • Key Number No Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.