Skip Content

C3
EATON

Limit Switch Head, Side or Top, Actuator Location: Side, NEMA Rating: 1, 2, 4, 4X, 6P, 12, 13

  • Item # 49C023
  • My Part #
  • Mfr. Model # E50DS3
  • Catalog Page # N/A
  • UNSPSC # 39121509
Limit Switch Head, Side or Top, Actuator Location: Side, NEMA Rating: 1, 2, 4, 4X, 6P, 12, 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This limit switch head features momentary contact and a push-roller plunger actuator.

View More

Technical Specs

  • Item Limit Switch Head
  • Actuator Style Push Roller Plunger
  • Actuator Location Side
  • Actuator Length 0.05"
  • Contact Form Not Applicable
  • Amps 10
  • Voltage Rating 600VAC
  • Travel Total Travel 0.25", Operating Travel 0.065", Reset Travel 0.03"
  • Movement Side or Top
  • Operating Force 4.00 in.-lb
  • Operating Temp. 14 Degrees to 200 Degrees F
  • NEMA Rating 1, 2, 4, 4X, 6P, 12, 13
  • IP Rating 65, 66, 67
  • Standards UL, CSA, IEC
  • For Use With Mfr. No. E50SA
  • Description/Special Features Momentary
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.