Skip Content
NC
EATON

Illuminated Push Button Operator, No Cap, Momentary Action, 6VAC Lamp Voltage

  • Item # 39P875
  • My Part #
  • Mfr. Model # 10250T412L
  • Catalog Page # 265
  • Catalog Group # H4381
  • UNSPSC # 39121512
Illum Push Button Operator,30mm,No Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $197.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.34 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm Illuminated Push Buttons, 10250T Series
• Round shape Momentary action, except emergency stop NEMA 3, 3R, 4, 4X, 12, and 13 rated
UL Listed, CE and CSA Certified.

View More

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 30mm
  • Action Momentary
  • Type of Operator Extended Button
  • Head Material Polycarbonate
  • Basic Material Metal
  • Bezel Metal
  • Color No Cap
  • Lamp Module Voltage 240VAC
  • Lamp Module Type Transformer
  • Lamp Type LED
  • Lamp Voltage 6VAC
  • NEMA Rating 3R, 4X, 12
  • IP Rating 65
  • Legend No Legend
  • Standards UL, CSA, CE
  • Terminal Connection Pressure Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.