Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EATON

Illuminated Push Button Operator, Green, Maintained Push / Pull Action, 120VAC Lamp Voltage

  • Item # 12K601
  • Mfr. Model # HT8FBGF7
  • Catalog Page # 265
  • Catalog Group # H4183
  • UNSPSC # 39121512
Illuminated Push Button Operator, Green, Maintained Push / Pull Action, 120VAC Lamp Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $201.00 / each
Get This Price

$163.74

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm Illuminated Push Buttons, HT800 Series
• Round shape
Rated NEMA 3, 3R, 4, 4X, 12, and 13. Anodized aluminum mounting rings.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 30mm
  • Action Maintained Push / Pull
  • Type of Operator 40mm Mushroom Head
  • Head Material Polycarbonate
  • Basic Material Metal
  • Bezel Metal
  • Color Green
  • Lamp Module Voltage 120VAC
  • Lamp Module Type Full Voltage
  • Lamp Type LED
  • Lamp Voltage 120VAC
  • Replacement Lamp Mfr. No. HT8LEDGF7
  • NEMA Rating 3, 3R, 4, 4X, 12, 13
  • IP Rating 65
  • Legend No Legend
  • Standards UL, CSA
  • Terminal Connection Pressure Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.