NC
EATON

IEC Supplementary Protector, 2 Amps, Number of Poles: 1, 277VAC AC Voltage Rating

  • Item # 19YE46
  • My Part #
  • Mfr. Model # FAZ-B2/1-SP
  • Catalog Page # N/A
  • UNSPSC # 39121601
IEC Supplementary Protector, 2 Amps, Number of Poles:  1, 277VAC AC Voltage Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This supplementary protector is for use with sensitive electronic equipment or where specific overcurrent protection is required. The B Curve indicates a magnetic trip between 3.2 and 4.8 times the rated current.

View More

Technical Specs

  • Item IEC Supplementary Protector
  • Amps 2
  • Number of Poles 1
  • Curve Type B
  • AC Voltage Rating 277VAC
  • DC Voltage Rating 48VDC
  • Max. AIR Rating 10 kA
  • Trip Type Thermal Magnetic
  • Terminal Connection Lug
  • Mounting DIN Rail
  • Application PLC Wiring, Business Equipment, Lighting, Appliances and Some Motors
  • Min. Wire Size 18 AWG
  • Max. Wire Size 4 AWG
  • Length 84.7mm
  • Width 17.7mm
  • Depth 72.6mm
  • Standards UL 1077, CSA C22.2 No. 235, RoHS, VDE, CCC, ABS Compliant
  • Series FAZ
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.