Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EATON

Horn Strobe, 24VDC Voltage

  • Item # 45YU74
  • My Part #
  • Mfr. Model # CN125878
  • Catalog Page # N/A
  • UNSPSC # 39111706
Horn Strobe, 24VDC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Audible Alarms

Technical Specs

  • Voltage 24VDC
  • Mounting Wall
  • Height 6-7/64"
  • Width 4-9/16"
  • Depth 1-13/32"
  • Diameter 4-9/16"
  • Lens Color Clear
  • Current Drawn 0.290 A
  • Housing Color Red
  • Lens Material Polycarbonate
  • Housing Material Plastic
  • Light Output 110 CP
  • Flashes per Minute 60
  • Lamp Type LED
  • Lamp Life 80 hr.
  • Operating Temp. 34 Degrees to 120 Degrees F
  • Features Low Frequency, Alert Lettering
  • Standards UL, ULC, FM, CSFM
  • Item Horn Strobe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.