Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
EATON

Hazardous Location Illuminated Push Button with Contacts, Extended Illuminated Type of Operator

  • Item # 31HL10
  • My Part #
  • Mfr. Model # E34EX828RD24
  • Catalog Page # N/A
  • UNSPSC # 39121512
Hazardous Location Illuminated Push Button with Contacts, Extended Illuminated Type of Operator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EATON hazardous location illuminated push button features factory-sealed contact blocks for hazardous locations. Heavy-duty zinc die-cast construction equipped with a ground screw terminal. This earthing terminal provides an easily accessible point for grounding operators when used in a painted or nonmetallic enclosure and eliminates the need for extra kits when daisy chain grounding is required. Features front-of-panel drainage holes and solid thermosetting cathodic epoxy coating.

View More

Technical Specs

  • Item Hazardous Location Illuminated Push Button with Contacts
  • Size 30 mm
  • Action Momentary
  • Type of Operator Extended Illuminated
  • Head Material Epoxy Coated/Chemical Resistant Metal
  • Contact Form 1 NO, 1 NC
  • Bezel Epoxy Coated/Chemical Resistant Metal
  • Color Red
  • Lamp Module Voltage 24VAC/DC
  • Lamp Type LED
  • Lamp Voltage 24VAC/DC
  • Contact Rating 10A @ 600VAC, 2.5A @ 250VDC
  • NEMA Contact Rating Designation A600 and Q300
  • Number of Operators 1
  • NEMA Rating 3, 3R, 4, 4X, 12, 13
  • IP Rating 65
  • Safety Rating FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
  • Standards FDA Approved, UL, CSA, IEC
  • Terminal Connection Screw Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.