C3
EATON HANSEN

Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel

  • Item # 444N70
  • My Part #
  • Mfr. Model # 10FFS50
  • Catalog Page # N/A
  • UNSPSC # 27121701
Hydraulic Quick Connect Hose Coupling,  Socket,  FF Series,  Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Hose Fittings and Couplings~Hydraulic Quick Connect Couplings


$80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Quick Connect Hose Coupling
  • Coupling Component Socket
  • Series FF
  • Body Material Steel
  • Coupling Size 3/8"
  • Hose Fitting Gender Female
  • Max. Working Pressure @ 70 F 5075 psi
  • Max. Flow Rate 29 LPM
  • Coupling Locking Type Push-to-Connect
  • Connection Type NPT
  • Includes Valve Yes
  • Valve Type 2-Way
  • Includes Bearing Yes
  • Overall Length 2-51/64"
  • Includes Shut Off Yes
  • Thread Size 1/2"-14
  • Finish/Coating Clear Chromate
  • Sleeve Material Zinc Plated Steel
  • Seal Material Nitrile
  • Bearing Material Stainless Steel
  • Hansen Interchange 10FFS50
  • Parker Interchange FF371-8FP
  • Aeroquip Interchange FD49-1001-08-06
  • For Use With ISO 16028 Nipple
  • Standards ISO 16028
  • Fitting Type FNPT
  • Pull Ring Material PTFE
  • Max. Outside Dia. 1-17/64"
  • Maximum Vacuum 27.4" Hg
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products