Navigation Menu New

Access My Account, Order History, Lists and more here.

31C880 00A UNSPSC # 27131613

Tap image to zoom.

Roll over image to zoom.

Coupler Plug, (F)NPT, 1/4, Brass

  • Item # 31C880
  • Mfr. Model # 00A
  • UNSPSC # 27131613
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Quick Coupler Plug
  • Locking Type Sleeve
  • Material Brass
  • Finish Brass
  • Pipe Size 1/8 in
  • Hose Connection (F)NPT
  • Body Size 1/4 in
  • Max. Flow 21 cfm
  • Max. Pressure 1,500 psi
  • Temp. Range -40 Degrees to 250 Degrees F
  • Application Standard and Oxyacetylene Service
Back to Top