Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EATON

Flng O-Ring, Dash 222, Buna, 0.13 In., PK10

  • Item# 6DPC0
  • Mfr. Model# 20X252
  • Catalog Page# N/A
  • UNSPSC# 31181506
Flng O-Ring,Dash 222,Buna,0.13 In.,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flange O-Ring
  • Material Buna N
  • SAE or Metric SAE
  • AS568 Dash Number 222
  • Actual Width 0.139"
  • Actual Inside Dia. 1.489"
  • Outside Dia. 0.629"
  • Cross Section Shape Round
  • Durometer Rating Medium Hard
  • Durometer 70 Shore A
  • Nominal Width 1/8"
  • Nominal Inside Dia. 1-1/2"
  • Nominal Outside Dia. 1-3/4"
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms