Skip Content

ST
EATON

Emergency Stop Push Button, Type of Operator: 45mm Mushroom Head, Size: 22mm, Action: Maintained Pus

  • Item # 30XF75
  • My Part #
  • Mfr. Model # M22-PVT-K01
  • Catalog Page # 275
  • UNSPSC # 39121512
Emergency Stop Push Button, Type of Operator: 45mm Mushroom Head, Size: 22mm, Action: Maintained Pus close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EATON Non-illuminated Emergency Stop Push Button provides emergency stopping of equipment in an emergency to help prevent work-related injuries.

• 45mm dia. red mushroom head
• Fits a 22mm dia. hole.

View More

Technical Specs

  • Item Emergency Stop Push Button
  • Size 22mm
  • Action Maintained Push / Turn To Release
  • Type of Operator 45mm Mushroom Head
  • Head Material Plastic
  • Contact Form 1NC
  • Bezel Polycarbonate
  • Color Red
  • Contact Rating 6A @ 240VAC, 3A @ 24 DC
  • Number of Operators 1
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • IP Rating 67, 69K
  • Legend No Legend
  • Standards UL, CSA, CE, CCC, IEC-60947, VDE 0660, Lloyd's Register, RoHS
  • Terminal Connection Screw Clamp
  • Features Highly Modular and Versatile Line, LED Indicators, Rugged Design, Innovative Technologies
  • Material Plastic
  • Basic Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.