Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EATON

Electronic Counter, Number of Digits: 6, Red LED Display, Max. Counts per Second: 8250

  • Item # 2REU9
  • My Part #
  • Mfr. Model # 57701-481
  • Catalog Page # N/A
  • UNSPSC # 41111901
Electronic Counter, Number of Digits: 6, Red LED Display, Max. Counts per Second: 8250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Equip electronics with an electronic rate meter. It features a single-channel rate input and easy-to-read, 0.56"-high LED display. It also offers programmable average and zero times with a 0.001-9999 scaling range. 10 kHz max. input frequency.

View More

Technical Specs

  • Item Electronic Counter
  • Number of Digits 6
  • Display Red LED
  • Character Height 0.56" High, Seven Segment
  • Max. Counts per Second 8250
  • Output Rating 5A @ 250VAC/30VDC
  • Output (2) SPDT Relays
  • Mounting Panel
  • Height 2.19"
  • Depth 3.87"
  • Width 2.19"
  • Series Eclipse
  • Scaler Yes
  • Preset 2
  • Power Required 85 to 265VAC
  • Min. On/Off Pulse 25 msec
  • Prescaling Range 0.00001 to 9.99999
  • Reset Type Front Panel Push Button or Remote
  • Interface None
  • Connector Type Six Depluggable Terminal Blocks
  • Special Features Removable Screw Terminals and Front Panel Programming
  • Standards UL and cUL Listed, CE Marked
  • NEMA Rating 4X (Front Panel)
  • IP Rating 66 (Front)/20 (Terminal)
  • Fits 92mm x 645mm Panel Cutout
  • Manufacturers Warranty Length 1 yr.
  • Accuracy 100%
  • Includes Counter,6 Digits,2 Preset,Red LED
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products