Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EATON

Electronic Counter, Number of Digits: 8, 10 to 30VDC Input Voltage, Fits Panel Cut Out 68 x 138mm

  • Item # 29HZ70
  • My Part #
  • Mfr. Model # 57550-400
  • Catalog Page # 226
  • UNSPSC # 41111901
Electronic Counter, Number of Digits:  8, 10 to 30VDC Input Voltage, Fits Panel Cut Out 68 x 138mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Counters

Product Details

Customizable and programmable design is ideal for most industrial environments.

View More

Technical Specs

  • Item Electronic Counter
  • Input Signal 0 to 10VDC
  • Number of Digits 8
  • Mounting Panel
  • Max. Counts per Second 6000
  • Length 6.18"
  • Depth 2.79"
  • Width 3.42"
  • Display LCD with LED Backlight
  • Counts User Configurable
  • Input Voltage 10 to 30VDC
  • Output Rating 250VAC, 30VDC, Analog 0 to 10VDC, 4 to 20mA
  • Switch Output Rating 5A 250VAC
  • Relay (3) Form C Relays - Outputs (250VAC, 30VDC - 5AMP)
  • Series Counter
  • Transistor NPN
  • Scaler Yes
  • Preset Yes
  • Min. On/Off Pulse 0.1ms
  • Power Rating 15VA
  • Prescaling Range User Configurable
  • Reset Type Key
  • Special Features Programmable High Speed Counter and Totalizer
  • Standards UL/CE
  • Fits Panel Cut Out 68 x 138mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.