Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EATON

Single Channel Totalizer, Number of Digits: 6, 10 to 30VDC Input Voltage

  • Item# 2RET7
  • Mfr. Model# E5-024-E0402
  • Catalog Page# 302
  • UNSPSC# 41111901
Single Channel Totalizer, Number of Digits:  6, 10 to 30VDC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $198.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Channel Totalizer
  • Input Signal PNP, NPN
  • Number of Digits 6
  • Mounting Panel
  • Counts per Second 20,000
  • Length 1.89"
  • Depth 2.32"
  • Width 0.94"
  • Display Compact LED
  • Input Voltage 10 to 30VDC
  • Power Rating 1.2VA Max
  • Reset Type Front Panel Push Button or Remote
  • Special Features Count Up and Down, Locking Reset Key and Zero Blanking
  • Standards cURus/ CE
  • Fits Panel Cut Out 24 x 48mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.