Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EATON

Contact Block, 30mm, 1NC Contact Form, 10A @ 660VAC/DC Contact Rating

  • Item # 39R023
  • Mfr. Model # 10250T51
  • Catalog Page # N/A
  • Catalog Group # H4379
  • UNSPSC # 39121512
Contact Block, 30mm, 1NC Contact Form, 10A @ 660VAC/DC Contact Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $29.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Additional or replacement contact blocks are available from EATON. Circuit configuration: 1NC.

View More

Technical Specs

  • Item Contact Block
  • Contact Form 1NC
  • Contact Rating 10A @ 660VAC/DC
  • For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
  • Action Momentary
  • Size 30mm
  • Application Operator
  • NEMA Contact Rating Designation A600/P600
  • Color Gray
  • Terminal Connection Pressure Terminal
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.