Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EATON

NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 27 Amps AC, 208VAC Coil Volts

  • Item# 40Z739
  • Mfr. Model# ECN1611EAB-R63/C
  • Catalog Page# 213
  • Catalog Group# H5032
  • UNSPSC# 39121521
NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 27 Amps AC, 208VAC Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,315.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Combination Motor Starters
• Fusible disconnect with class R fuse clips Class 10/20/30 solid state overload relay 1 NO auxiliary contact 600VAC max.

View More

Technical Specs

  • Item NEMA Fusible Combination Starter
  • NEMA Size 1
  • Amps AC 27
  • Max. Motor Voltage 250VAC
  • Coil Volts 208VAC
  • Fuse Clip Type RK5-250VAC
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • Short Circuit Protection 30A
  • Overload Relay Amp Setting 4 to 20A
  • Trip Class 10/20/30
  • Operator No
  • Pilot Light No
  • Control Transformer No
  • Hz 60
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 10
  • Standards UL508
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.