Skip Content

TP
EATON BUSSMANN

6A Fast Acting Cylindrical Solar Fuse with 1000VDC Voltage Rating; PV-F Series

  • Item # 41E448
  • My Part #
  • Mfr. Model # PV-6A10F
  • Catalog Page # N/A
  • UNSPSC # 39121612
6A Fast Acting Cylindrical Solar Fuse with 1000VDC Voltage Rating; PV-F Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.30 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for the protection and isolation of photovoltaic strings, this fuse is capable of interrupting low overcurrents associated with faulted PV string arrays.

View More

Technical Specs

  • Item Solar Fuse
  • Fuse Amps 6A
  • Indicating / Nonindicating Nonindicating
  • Series PV-F
  • Fuse Voltage Rating 1000VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Class gPV/UL PV
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 33kA at 1000VDC
  • Length 38mm
  • Diameter 10.3mm
  • Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.