Skip Content

C3
EATON BUSSMANN

60A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; FLM Series, Yellow

  • Item # 6AYG2
  • My Part #
  • Mfr. Model # FLM-60
  • Catalog Page # 183
  • UNSPSC # 39121617
60A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; FLM Series, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FL series fuse is designed to provide wiring harness protection. For use in Japanese car models.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 60A
  • Indicating / Nonindicating Nonindicating
  • Series FLM
  • Fuse Voltage Rating 32VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Plastic
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Fuse Interrupt Rating 1kA at 32VDC
  • Length 1-7/10"
  • Width 1"
  • Depth 3/4"
  • Diameter Not Applicable
  • Color Code Yellow
  • Standards RoHS 2002/95/EC
  • Functionally Equal To Mersen/Ferraz Shawmut TRM
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.