Skip Content

ST
EATON BUSSMANN

5A Plastic, Indicating Telecom Protection Fuse, GMT Series

  • Item # 1CK72
  • My Part #
  • Mfr. Model # GMT-5A
  • Catalog Page # 195
  • UNSPSC # 39121605
Telecom Protection Fuse,5A,GMT,125VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting indicating fuse is for telecommunications, computer, or control circuits. It features a 1/8"-dia. thermoplastic body with tin-plated beryllium copper terminals. A color-coded flag designates ampere rating.

View More

Technical Specs

  • Item Telecom Protection Fuse
  • Fuse Amps 5A
  • Indicating / Nonindicating Indicating
  • Series GMT
  • Fuse Voltage Rating 125VAC/60VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Plastic
  • Rejection / Nonrejection Nonrejection
  • Body Style Pin
  • Fuse Interrupt Rating 300A at 125VAC, 450A at 60VDC
  • Length 13/16"
  • Diameter Not Applicable
  • Color Code Green
  • Functionally Equal To Mersen/Ferraz Shawmut GMS
  • Standards CE, UL Guide JFHR2, File E56412
  • Fuse Holder Code HLS, HLT and PCT
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.