Skip Content

TP
EATON BUSSMANN

400A Melamine, Nonindicating Telecom Protection Fuse, TPL Series

  • Item # 4CZ01
  • My Part #
  • Mfr. Model # TPL-CR
  • Catalog Page # N/A
  • UNSPSC # 39121607
Telecom Protection Fuse,400A,TPL,170VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This power distribution fuse features recognized branch circuit protection and current-limiting capability.

View More

Technical Specs

  • Item Telecom Protection Fuse
  • Fuse Amps 400A
  • Indicating / Nonindicating Nonindicating
  • Series TPL
  • Fuse Voltage Rating 170VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt-On
  • Fuse Interrupt Rating 100kA at 170VDC
  • Length 3-1/2"
  • Diameter 1-1/2"
  • Color Code No Color Code
  • Standards CE, UL Recognized Guide JFHR2, File E56412 Bellcore
  • Fuse Holder Code Bussmann TPSFH-LC
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.