Skip Content

TP
EATON BUSSMANN

400A Fast Acting Ceramic Low Voltage Fuse with 690VAC Voltage Rating; P09 Series

  • Item # 3HZ47
  • My Part #
  • Mfr. Model # 400P09C
  • Catalog Page # N/A
  • UNSPSC # 39121611
Low Voltage Fuse,400A,P09,690VAC,Ceramic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse can be used to protect motor control circuits, together with contactors and overload protection relays.

View More

Technical Specs

  • Item Low Voltage Fuse
  • Fuse Amps 400A
  • Indicating / Nonindicating Nonindicating
  • Series P09
  • Fuse Voltage Rating 690VAC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt-On
  • Fuse Interrupt Rating 80kA at 690VAC
  • Length 5-5/16"
  • Diameter 2-5/16"
  • Standards CE, CSA C22.2 No. 106M1992; BS 88:2, IEC 60269:2
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.