Skip Content
WG
EATON BUSSMANN

30A Very Fast Acting Fiberglass High Speed Semiconductor Fuses with 750VAC Voltage Rating; FWK Serie

  • Item # 49ZU44
  • My Part #
  • Mfr. Model # FWK-30A20F
  • Catalog Page # N/A
  • UNSPSC # 39121612
Fuses,30A,5" L,13/16" dia.,127mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.39 / each

Web Price $141.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Speed Semiconductor Fuses
  • Fuse Amps 30A
  • Indicating / Nonindicating Nonindicating
  • Series FWK
  • Fuse Voltage Rating 750VAC
  • Fuse Speed Very Fast Acting
  • Class High Speed
  • Element Single
  • Body Material Fiberglass
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt On
  • Length 5"
  • Depth 127mm
  • Width 20.3mm
  • Diameter 13/16"
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.