Skip Content

ST
EATON BUSSMANN

30A Fast Acting, Indicating Plastic Fuse with 32VDC Voltage Rating; ATM-ID Series, Green

  • Item # 6AYL4
  • My Part #
  • Mfr. Model # BP/ATM-30ID
  • Catalog Page # 183
  • UNSPSC # 39121612
30A Fast Acting, Indicating Plastic Fuse with 32VDC Voltage Rating; ATM-ID Series, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.45 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting blade fuse features plastic housing with universal color coding. The enclosed element helps to protect against shocks, sparks, and corrosion. The indicating light glows when the fuse is opened. Use in late-model vehicles.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 30A
  • Indicating / Nonindicating Indicating
  • Series ATM-ID
  • Fuse Voltage Rating 32VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Plastic
  • Rejection / Nonrejection Nonrejection
  • Body Style Blade
  • Fuse Interrupt Rating 1kA at 32VDC
  • Length 16/25"
  • Width 7/16"
  • Depth 5/32"
  • Diameter Not Applicable
  • Color Code Green
  • Standards UL
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.